{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 15G | |
EN 388 | 4X42C | |
Backing material | HPPE | |
Coating | PU / nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | black / blue | |
Glove size | 11 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094580 11 | |
EAN / GTIN | 4045197890610 | |
Manufacturer number | 094580 11 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of gloves Pro Cut C 11 |
||
Application range | Precision | Precision |
Coating | PU / nitrile foam | Nitrile foam |
Backing material | HPPE | DYTEC |
Application | reusable | reusable |
Knitted technology | 15G | 18G |
EN 388 | 4X42C | 4342C |
Type of glove | Cut-resistant gloves | Cut-resistant gloves |