{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MASTER CUT | |
Glove characteristics | Reinforced crook of the thumb | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4331C | |
Backing material | Special yarn | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Colour | grey / black | |
Glove size | 7 | |
Application | reusable | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094445 7 | |
EAN / GTIN | 4062406273347 | |
Manufacturer number | 094445 7 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of gloves MASTER CUT C 7 |
|||
Application range | Precision ;All-round | Precision ;All-round | Precision |
Colour | grey / black | grey | green / black |
Backing material | Special yarn | Nylon | Nylon |
Knitted technology | 18G | 13G | 15G |
EN 388 | 4331C | 4342C | 4X32C |
Cut protection class | C | C | C |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands |