{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MASTER CUT | |
Glove characteristics | Reinforced crook of the thumb | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4331C | |
Backing material | Special yarn | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Colour | grey / black | |
Glove size | 8 | |
Application | reusable | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094445 8 | |
EAN / GTIN | 4062406273354 | |
Manufacturer number | 094445 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pair of gloves MASTER CUT C, Glove size: 8 |
||||||
Application range | Precision; All-round | Precision | Precision | Precision | Precision; All-round | Precision; All-round |
Coating | Nitrile foam | PU / nitrile foam | PU | Nitrile foam | PU | PU |
Backing material | Special yarn | HPPE | Nylon / special yarn / Spandex | DYTEC | Nylon | Nylon |
Application | reusable | reusable | reusable | reusable | reusable | reusable |
Glove size | 8 | 8 | 8 | 8 | 8 | 8 |
Cut protection class | C | C | B | C | B | C |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |