• The item cannot be ordered due to missing prices.

Pair of gloves MASTER CUT C 12

Article no.: 094445 12
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Reinforced crook of the thumb
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MASTER CUT
Glove characteristics Reinforced crook of the thumb
Knitted technology 18G
Clothing standard Oeko-Tex Standard 100
EN 388 4331C
Backing material Special yarn
Coating Nitrile foam
Coating variant The palms of the hands
Application range Precision; All-round
Colour grey / black
Application reusable
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094445 12
EAN / GTIN 4062406574093
Manufacturer number 094445 12

Description

Version:

Close-fitting and extremely comfortable thanks to 18-gauge knitting technology. Pleasant nitrile micro-foam coating for exceptionally good sense of touch and high degree of dexterity.
GARANT MASTER CUT C. Cut protection level C, completely without glass or steel fibres. With reinforced thumb joint for increased working life.
The gloves can be washed between 40° – 60°C up to 4 times.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart