{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | MASTER CUT | |
Glove characteristics | DMF-free | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X42B | |
Backing material | HPPE | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | grey / black | |
Glove size | 6 | |
Length | 250 mm | |
Application | reusable | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094416 6 | |
EAN / GTIN | 4062406273453 | |
Manufacturer number | 094416 6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves MASTER CUT B 6 |
|||||
Application range | Precision | Heavy Duty | Precision ;All-round | Precision ;All-round | Precision |
Coating | Nitrile foam | Nitrile foam | Nitrile foam | Nitrile foam | Nitrile |
Application | reusable | reusable | reusable | reusable | reusable |
Glove characteristics | DMF-free | Penetration protection level 3 | Reinforced crook of the thumb | Reinforced crook of the thumb | Suitable for touch screens ;Reinforced crook of the thumb |
Knitted technology | 18G | 13G | 18G | 18G | 15G |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |