{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | GreenPlus | |
Glove characteristics | Suitable for touch screens; Reinforced crook of the thumb | |
Knitted technology | 15G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X32C | |
Backing material | Nylon | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | green / black | |
Glove size | 6 | |
Application | reusable | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094438 6 | |
EAN / GTIN | 4067263723905 | |
Manufacturer number | 094438 6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Pair of gloves CUT C 6 |
|||||
Application range | Precision | Heavy Duty | Precision ;All-round | Precision ;All-round | Precision |
Coating | Nitrile | Nitrile foam | Nitrile foam | Nitrile foam | Nitrile foam |
Application | reusable | reusable | reusable | reusable | reusable |
Glove characteristics | Suitable for touch screens ;Reinforced crook of the thumb | Penetration protection level 3 | Reinforced crook of the thumb | Reinforced crook of the thumb | DMF-free |
Knitted technology | 15G | 13G | 18G | 18G | 18G |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |