{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Sustainability | GARANT GreenPlus | |
Internal thread ⌀ | 55.6 mm | |
External thread ⌀ | 60.5 mm | |
Thread pitch | 6 mm | |
Seal | EPE 300 | |
Series | GreenPlus | |
Type of product | Discharge tap |
Article number | 088010 20-30 | |
EAN / GTIN | 4062406581237 | |
Manufacturer number | 088010 20-30 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |