{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | GreenPlus | |
Glove characteristics | Suitable for touch screens; Reinforced crook of the thumb | |
Knitted technology | 15G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X32C | |
Backing material | Nylon | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | green / black | |
Glove size | 8 | |
Application | reusable | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094438 8 | |
EAN / GTIN | 4067263723929 | |
Manufacturer number | 094438 8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of gloves CUT C 8 |
|||
Coating | Nitrile | Nitrile foam | PU |
Backing material | Nylon | Special yarn | Nylon |
Application | reusable | reusable | reusable |
Knitted technology | 15G | 18G | 13G |
EN 388 | 4X32C | 4331C | 4342C |
Cut protection class | C | C | C |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |