• The item cannot be ordered due to missing prices.

Pair of gloves MASTER CUT B 7

Article no.: 094416 7
Size guide
  • Glove characteristics: DMF-free
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: B

Product details

Technical Data

Series MASTER CUT
Glove characteristics DMF-free
Knitted technology 18G
Clothing standard Oeko-Tex Standard 100
EN 388 4X42B
Backing material HPPE
Coating Nitrile foam
Coating variant The palms of the hands
Application range Precision
Colour grey / black
Glove size 7
Length 250 mm
Application reusable
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094416 7
EAN / GTIN 4062406273460
Manufacturer number 094416 7

Description

Version:

Close-fitting and extremely comfortable thanks to 18-gauge knitting technology. Pleasant nitrile micro-foam coating for exceptionally good sense of touch and high degree of dexterity.
GARANT MASTER CUT B. Very flexible cut-resistant gloves with cut protection level B. With reinforced thumb joint for increased working life.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart