{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4342C | |
Backing material | DYTEC | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Scope of application | Precision | |
Colour | black / grey | |
Glove size | 8 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094611 8 | |
EAN / GTIN | 4062406132293 | |
Manufacturer number | 094611 8 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |