{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4342C | |
Backing material | DYTEC | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | black / grey | |
Glove size | 10 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094611 10 | |
EAN / GTIN | 4062406132316 | |
Manufacturer number | 094611 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pair of gloves Cut C, Glove size: 10 |
||||||
Coating | Nitrile foam | PU / nitrile foam | PU | Nitrile foam | PU | PU |
Backing material | DYTEC | HPPE | Nylon / special yarn / Spandex | Special yarn | Nylon | Nylon |
Application | reusable | reusable | reusable | reusable | reusable | reusable |
Glove size | 10 | 10 | 10 | 10 | 10 | 10 |
EN 388 | 4342C | 4X42C | 4X42B | 4331C | 4342C | 4241B |
Cut protection class | C | C | B | C | C | B |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |