• The item cannot be ordered due to missing prices.

Pair of gloves Eco Cut B 9

Article no.: 094635 9
Size guide
  • Knitted technology: 13G
  • Cut protection class: B

Product details

Technical Data

Knitted technology 13G
EN 388 4241B
Backing material Nylon
Coating PU
Coating variant The palms of the hands
Application range Precision; All-round
Colour grey
Glove size 9
Application reusable
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094635 9
EAN / GTIN 4062406574277

Description

Version:

Seamless knitted cut-resistant gloves for everyday use. With wear-resistant PU coating.
HOLEX Eco Cut B. Cut protection level B for protection against medium cut hazards.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart