{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Glove characteristics | Silicone-free; DMF-free; Foodstuffs certified; Suitable for allergy sufferers | |
Knitted technology | 13G | |
Accuracy of fit | very good | |
EN 388 | 4X32B | |
EN 407 | X1XXXX | |
Backing material | INTERCEPT™ | |
Coating | PU/nitrile | |
Material | PU/nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | grey / lime | |
Standard | EN 407 | |
Material of coating | PU/nitrile | |
Glove size | 7 | |
Weight | 30 g | |
Length | 225 mm | |
EN 388 abrasion resistance | 4 | |
EN 388 cut resistance | 3 | |
EN 388 tear propagation resistance | 3 | |
EN 388 penetration resistance | 2 | |
Application | reusable | |
silicone-free | yes | |
Breathability | good | |
DMF-free | yes | |
Touch sensitivity | good | |
Wet grip | good | |
Oil grip | good | |
Heat protection | Resistant up to 100°C | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094471 7 | |
EAN / GTIN | 10076490053434 | |
Manufacturer number | 11-423/7 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Pair of gloves HyFlex® 11-423, Glove size: 7 |
|||||||||||||
Coating | PU/nitrile | PU / nitrile foam | PU / nitrile foam | PU | PU | Nitrile foam | Nitrile foam | Nitrile foam | Nitrile foam | PU | PU | PU | PU |
Colour | grey / lime | black / blue | black / blue | grey / orange | grey / orange | black / grey | black / grey | grey / black | grey / black | grey | grey | grey | grey |
Application | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable |
EN 388 | 4X32B | 4X42C | 4X42C | 4X42B | 4X42B | 4342C | 4342C | 4331C | 4331C | 4342C | 4241B | 4342C | 4241B |
Cut protection class | B | C | C | B | B | C | C | C | C | C | B | C | B |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Multi-purpose gloves | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |