• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-600, Glove size: 7

Article no.: 094240 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 15G
  • Cut protection class: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Contents 1
Accuracy of fit very good
EN 388 3121A
Backing material Nylon
Coating PU
Coating variant The palms of the hands
Application range Precision
Length 200 mm
Colour white
Material of coating PU
Glove size 7
Weight 11,6 g
Knitted technology 15G
silicone-free no
Application reusable
DMF-free no
Touch sensitivity very good
Wet grip medium
Oil grip medium
Heat protection not available
Breathability very good
Protection category Category II
Type of glove Multi-purpose gloves
Material PU
Cut protection class A
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094240 7
EAN / GTIN 10076490499348
Manufacturer number 11-600/7

Description

Version:

HyFlex® 11-600. Fine knitted gloves with palm coating for dry working conditions. For precision work, highly breathable. With a thin layer of backing material for use in industry and light and fine work for which maximum freedom of movement is required. Protects the product against fingerprints, residues from the gloves themselves and general dirt. Particularly suitable for the assembly of small components such as ball bearings, joints and springs.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves HyFlex® 11-600, Glove size: 7

Pair of gloves HyFlex® 11-600, Glove size: 7

Application range Precision Precision
Contents 1 1
Application reusable reusable
Knitted technology 15G 15G
Type of glove Multi-purpose gloves Multi-purpose gloves
Protection category Category II Category II
Type of product Multi-purpose gloves Multi-purpose gloves

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart