{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex | |
EN 388 | 3111A | |
Backing material | Spandex nylon | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | Precision | |
Length | 205 mm | |
Colour | blue | |
Glove size | 7 | |
Weight | 17.5 g | |
Knitted technology | 18G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | Nitril | |
Cut protection class | A | |
Type of product | Multi-purpose gloves |
Article number | 094248 7 | |
EAN / GTIN | 10076490458642 | |
Manufacturer number | 11-925/7 | |
Manufacturer | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |