{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
EN 388 | 4121A | |
Backing material | Polyamide | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 219 mm | |
Colour | grey | |
Glove size | 7 | |
Weight | 15 g | |
Knitted technology | 13G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | PU | |
Cut protection class | A | |
Type of product | Multi-purpose gloves |
Article number | 094268 7 | |
EAN / GTIN | 10076490054455 | |
Manufacturer number | 48-102/7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pair of gloves HyFlex® 48-102, Glove size: 7 |
||||||
Coating | PU | PU | PU | PU | PU | PU |
Colour | grey | grey | black | blue / orange | black | grey |
Contents | 1 | 1 | 1 | 1 | 12 | 12 |
Backing material | Polyamide | Polyamide | Polyamide | Nylon | Polyamide | Polyamide |
EN 388 | 4121A | 4131X | 4131X | 3121A | 4131X | 4131X |
Protection category | Category II | Category II | Category II | Category II | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |