• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 48-102 8

Article no.: 094268 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 13G
  • Cut protection class: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Contents 1
EN 388 4121A
Backing material Polyamide
Coating PU
Coating variant The palms of the hands
Application range Precision
Length 219 mm
Colour grey
Glove size 8
Weight 15 g
Knitted technology 13G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Material PU
Cut protection class A
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094268 8
EAN / GTIN 10076490054462
Manufacturer number 48-102/8

Description

Version:

HyFlex® series. Fine knitted gloves with palm coating for dry working conditions. For precision work, highly breathable. For light work in industry. Good freedom of movement for precise handling of small objects. Particularly suitable for light assembly work, inspection and packing of small parts.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart