{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Accuracy of fit | very good | |
EN 388 | 3121A | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 200 mm | |
Colour | white | |
Material of coating | PU | |
Glove size | 8 | |
Weight | 11,6 g | |
Knitted technology | 15G | |
silicone-free | no | |
Application | reusable | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | not available | |
Breathability | very good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | PU | |
Cut protection class | A | |
Type of product | Multi-purpose gloves |
Article number | 094240 8 | |
EAN / GTIN | 10076490499331 | |
Manufacturer number | 11-600/8 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves HyFlex® 11-600 8 |
||
Application | reusable | reusable |
Knitted technology | 15G | 15G |
EN 388 | 3121A | 3121A |
Type of glove | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II |
Cut protection class | A | X |
Coating variant | The palms of the hands | The palms of the hands |