{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 27.7 mm | |
Length | 34 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 637200 21 | |
EAN / GTIN | 4018754003020 | |
Manufacturer number | 02110021 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 3/8 inch 21 mm |
|||
⌀ drive output end | 27.7 | 27.9 | 27.9 |
Square drive | 3/8 | 3/8 | 3/8 |
Length | 34 | 29 | 29 |
Surface | chromium-plated over nickel | chrome-plated | chrome-plated |
Width across flats | 21 | 21 | 21 |
Material | HPQ® high performance steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |