{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 23 mm | |
Length | 31 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 637200 17 | |
EAN / GTIN | 4018754002986 | |
Manufacturer number | 02110017 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 3/8 inch 17 mm |
||||
⌀ drive output end | 23 | 23.4 | 23.4 | 28.5 |
Square drive | 3/8 | 3/8 | 3/8 | 3/8 |
Length | 31 | 27 | 27 | 45 |
Standard | DIN 3124 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Surface | chromium-plated over nickel | chrome-plated | chrome-plated | plastic insulated |
Width across flats | 17 | 17 | 17 | 17 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |