• The item cannot be ordered due to missing prices.

Socket set, 1/4; 3/8 inch square drive 48 pieces

Article no.: 630006

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 48
    Square drive 1/4 in; 3/8 in
    Width across flats range, hexagon sockets 4-22 mm
    Width across flats range, hexagon wrenches 3-8 mm
    Packaging ABS plastic box
    Length 413 mm
    Width 230 mm
    Height 57 mm
    Drive profile Hexagon socket; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon screwdriver
    with QuickRelease no
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 630006
    EAN / GTIN 4018754260539
    Manufacturer number 91222606

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

    Application:

    For external hexagon screws / nuts with thread M2 − M14.
    For spark plugs 16 mm.
    For slot-head screws with thread M1.6 − M5.
    For Phillips screws with thread M2 − M6.
    For hexagon socket head screws with thread M4 − M10.

    Material:

    Chrome alloy steel, chrome-plated.

    Supplied with:

    1/4 inch hexagon socket set: 8 pcs. No. 631000 size 4; 4.5; 5; 5.5; 6; 7; 8; 9
    3/8 inch hexagon socket set: 12 pcs. No. 637200 size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22
    3/8 inch spark plug socket: 1 pc. No. 637310 size 16
    BITS for Phillips C 6.3: 3 pcs. No. 675310 size 1/25; 2/25; 3/25
    Bits for Pozidriv, C 6.3: 1 pc. No. 675320 size 2/25
    Bits for slot-head, C 6.3: 6 pcs. No. 675250 size 3; 3.5; 4; 5.5; 6.5; 8
    Bits for hex socket, C 6.3: 5 pcs. No. 675240 size 3; 4; 5; 6; 8
    Bit adapter: 2 pcs. similar to No. 676800 size 4/4; 8/4
    3/8 inch adaptor: 1 pc. No. 649505 size 3
    3/8 inch tommy-bar: 1 pc. No. 635700 size 165
    1/4 inch spinner handle: 1 pc. No. 632800 size 150
    1/4 inch extension: 1 pc. No. 632400 size 150
    3/8 inch extensions: 2 pcs. No. 63 5400 size 75; 240 mm
    1/4 inch universal joint: 1 pc. No. 633500 size 1/4
    3/8 inch universal joint: 1 pc. No. 636200 size 3/8
    1/4 inch ratchet: 1 pc. No. 632000 size 1/4
    3/8 inch ratchet: 1 pc. No. 635000 size 3/8
    Presented in: ABS plastic box

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Socket set, 1/4; 3/8 inch square drive 48 pieces

    Socket set, 1/4; 3/8 inch square drive 48 pieces

    Drive profile Hexagon socket ;Screwdriver for Phillips ;Pozidriv screwdriver ;Slot-head screwdriver ;Hexagon screwdriver Hexagon socket Surfacedrive ;Hexagon screwdriver ;Screwdriver for Phillips ;Pozidriv screwdriver ;Slot-head screwdriver ;Screwdriver for TORX® screws ;Tri-square screwdriver
    Square drive 1/4 ;3/8 1/2 ;1/4
    Width 230 294
    Length 413 510
    Width across flats range, hexagon wrenches 3-8 6-14
    Packaging ABS plastic box ABS plastic box
    Type of product Socket spanner Socket spanner

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart