{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 20 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 26.2 mm | |
Length | 34 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 637200 20 | |
EAN / GTIN | 4018754003013 | |
Manufacturer number | 02110020 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 3/8 inch, Width across flats: 20mm |
|||
⌀ drive output end | 26.2 mm | 27.8 mm | 27.8 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 1/2 in | 1/2 in |
Standard | DIN 3124 | DIN 3124 | DIN 3124 |
Width across flats | 20 mm | 20 mm | 20 mm |
Material | HPQ® high performance steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |