{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 16.9 mm | |
Length | 28 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 637200 12 | |
EAN / GTIN | 4018754002931 | |
Manufacturer number | 02110012 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hexagon socket, 3/8 inch, Width across flats: 12mm |
||||||
⌀ drive output end | 16.9 mm | 17 mm | 17 mm | 17 mm | 17 mm | 23 mm |
Drive profile | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket | Bi-hex socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Length | 28 mm | 25.5 mm | 25 mm | 25 mm | 25.5 mm | 45 mm |
Width across flats | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |