{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 19.4 mm | |
Length | 30 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 637200 14 | |
EAN / GTIN | 4018754002955 | |
Manufacturer number | 02110014 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 3/8 inch, Width across flats: 14mm |
||||
⌀ drive output end | 19.4 mm | 19.6 mm | 19.6 mm | 25 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Length | 30 mm | 27 mm | 27 mm | 45 mm |
Standard | DIN 3124 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Surface | chromium-plated over nickel | chrome-plated | chrome-plated | plastic insulated |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |