{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 19.6 mm | |
Length | 27 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 637229 14 | |
EAN / GTIN | 4062406061135 | |
Manufacturer number | 637229 14 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 3/8 inch 14 mm |
||
⌀ drive output end | 19.6 | 19.6 |
Square drive | 3/8 | 3/8 |
Length | 27 | 27 |
Standard | DIN 3124 | DIN 3124 |
Surface | chrome-plated | chrome-plated |
Width across flats | 14 | 14 |
Material | Chrome vanadium steel | Chrome vanadium steel |