{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 22 mm | |
Length | 27 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 637229 16 | |
EAN / GTIN | 4062406061159 | |
Manufacturer number | 637229 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon socket, 3/8 inch 16 mm |
|||
⌀ drive output end | 22 | 22 | 27 |
Square drive | 3/8 | 3/8 | 3/8 |
Length | 27 | 27 | 45 |
Standard | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Surface | chrome-plated | chrome-plated | plastic insulated |
Width across flats | 16 | 16 | 16 |
Type of product | Socket insert | Socket insert | Socket insert |