{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 27.9 mm | |
Length | 29 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 637229 21 | |
EAN / GTIN | 4062406061197 | |
Manufacturer number | 637229 21 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 3/8 inch, Width across flats: 21mm |
||
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in |
Length | 29 mm | 29 mm |
Surface | chrome-plated | chrome-plated |
Width across flats | 21 mm | 21 mm |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |