• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch 11 mm

Article no.: 637229 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11 mm
Square drive 3/8 in
Standard DIN 3124
⌀ drive output end 15.9 mm
Length 25 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 637229 11
EAN / GTIN 4062406061104
Manufacturer number 637229 11

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hexagon sockets including are available also in imperial sizes from our eShop (GARANT: No. 637232; HOLEX: No. 637222).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch  11 mm

Hexagon socket, 3/8 inch 11 mm

⌀ drive output end 15.9 15.9 21
Drive profile Hexagon socket Hexagon socket Hexagon socket
Square drive 3/8 3/8 3/8
Standard DIN 3124 DIN 3124 DIN EN IEC 60900 / VDE 0682-201
Surface chrome-plated chrome-plated plastic insulated
Width across flats 11 11 11
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart