{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 18.4 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 637229 13 | |
EAN / GTIN | 4062406061128 | |
Manufacturer number | 637229 13 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon socket, 3/8 inch, Width across flats: 13mm |
|||||
⌀ drive output end | 18.4 mm | 18.4 mm | 18.4 mm | 18.4 mm | 23.5 mm |
Drive profile | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Bi-hex socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Length | 25 mm | 25.5 mm | 25 mm | 25.5 mm | 45 mm |
Width across flats | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |