{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 11.8 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 637229 8 | |
EAN / GTIN | 4062406061074 | |
Manufacturer number | 637229 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon socket, 3/8 inch 8 mm |
||
Perfil de salida | Hexagon socket | Hexagon socket |
Cuadrado de accionamiento | 3/8 | 3/8 |
Longitud | 25 | 25 |
Superficie | chrome-plated | chrome-plated |
Ancho de llave | 8 | 8 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Tipo de producto | Socket insert | Socket insert |