{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 27.9 mm | |
Length | 29 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 637220 21 | |
EAN / GTIN | 4045197163264 | |
Manufacturer number | 637220 21 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 3/8 inch 21 mm |
||
⌀ drive output end | 27.9 | 27.9 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 3/8 | 3/8 |
Standard | DIN 3124 | DIN 3124 |
Width across flats | 21 | 21 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |