• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch, Width across flats: 11mm

Article no.: 637200 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8
  • Material: HPQ® high performance steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 11 mm
Square drive 3/8 in
Standard DIN 3124
⌀ drive output end 15.6 mm
Length 27 mm
Drive profile Hexagon socket
Material HPQ® high performance steel
Surface chromium-plated over nickel
with AS Drive profile. yes
Type of product Socket insert

Identification numbers & Classifications

Article number 637200 11
EAN / GTIN 4018754002924
Manufacturer number 02110011

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance sockets with AS drive profile protect corners of bolt head. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

Standard:

DIN 3124

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch, Width across flats: 11mm

Hexagon socket, 3/8 inch, Width across flats: 11mm

⌀ drive output end 15.6 mm 15.9 mm 15.9 mm 21 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 3/8 in 3/8 in 3/8 in 3/8 in
Standard DIN 3124 DIN 3124 DIN 3124 DIN EN IEC 60900 / VDE 0682-201
Surface chromium-plated over nickel chrome-plated chrome-plated plastic insulated
Width across flats 11 mm 11 mm 11 mm 11 mm
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart