• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch, Width across flats: 13mm

Article no.: 637200 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8
  • Material: HPQ® high performance steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 13 mm
Square drive 3/8 in
Standard DIN 3124
⌀ drive output end 18 mm
Length 30 mm
Drive profile Hexagon socket
Material HPQ® high performance steel
Surface chromium-plated over nickel
with AS Drive profile. yes
Type of product Socket insert

Identification numbers & Classifications

Article number 637200 13
EAN / GTIN 4018754002948
Manufacturer number 02110013

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance sockets with AS drive profile protect corners of bolt head. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

Standard:

DIN 3124

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch, Width across flats: 13mm

Hexagon socket, 3/8 inch, Width across flats: 13mm

⌀ drive output end 18 mm 18.4 mm 18.4 mm 18.4 mm 18.4 mm 23.5 mm
Drive profile Hexagon socket Hexagon socket Surfacedrive Hexagon socket Bi-hex socket Hexagon socket Hexagon socket
Square drive 3/8 in 3/8 in 3/8 in 3/8 in 3/8 in 3/8 in
Length 30 mm 25.5 mm 25 mm 25.5 mm 25 mm 45 mm
Width across flats 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart