{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 3/8 in | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
⌀ drive output end | 25 mm | |
Length | 45 mm | |
Drive profile | Hexagon socket | |
Surface | plastic insulated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 637687 14 | |
EAN / GTIN | 4067263080435 | |
Manufacturer number | 637687 14 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 3/8 inch fully insulated 14 mm |
|||
⌀ drive output end | 25 | 19.6 | 19.6 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 | 3/8 | 3/8 |
Length | 45 | 27 | 27 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 3124 | DIN 3124 |
Surface | plastic insulated | chrome-plated | chrome-plated |
Type of product | Socket insert | Socket insert | Socket insert |