• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch fully insulated, Width across flats: 17mm

Article no.: 637687 17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 17 mm
Square drive 3/8 in
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 28.5 mm
Length 45 mm
Drive profile Hexagon socket
Surface plastic insulated
with AS Drive profile. no
Type of product Socket insert

Identification numbers & Classifications

Article number 637687 17
EAN / GTIN 4067263080466
Manufacturer number 637687 17

Description

Version:

With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Standard:

DIN EN IEC 60900 / VDE 0682-201.

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 637681637689) may be used in combination.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch fully insulated, Width across flats: 17mm

Hexagon socket, 3/8 inch fully insulated, Width across flats: 17mm

⌀ drive output end 28.5 mm 23.4 mm 23.4 mm 23.4 mm 23.4 mm
Drive profile Hexagon socket Hexagon socket Surfacedrive Hexagon socket Hexagon socket Bi-hex socket
Square drive 3/8 in 3/8 in 3/8 in 3/8 in 3/8 in
Length 45 mm 27 mm 27 mm 27 mm 27 mm
Width across flats 17 mm 17 mm 17 mm 17 mm 17 mm
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart