{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Square drive | 3/8 in | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
⌀ drive output end | 23 mm | |
Length | 45 mm | |
Drive profile | Hexagon socket | |
Surface | plastic insulated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 637687 12 | |
EAN / GTIN | 4067263080411 | |
Manufacturer number | 637687 12 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon socket, 3/8 inch fully insulated, Width across flats: 12mm |
|||||
⌀ drive output end | 23 mm | 17 mm | 17 mm | 17 mm | 17 mm |
Drive profile | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket | Bi-hex socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Length | 45 mm | 25.5 mm | 25 mm | 25 mm | 25.5 mm |
Width across flats | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |