{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 47 mm | |
Type of product | Pairs of parallels |
Article number | 366746 47 | |
EAN / GTIN | 4045197559067 | |
Manufacturer number | 366746 47 |
This article |
Recommendations |
||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Single pair of magnetic parallels for 366740 size 200×2.5, Height: 47mm |
|||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Width | 16 mm | 18 mm | 14 mm | 22 mm | 24 mm | 26 mm | 30 mm | 32 mm | 50 mm | 14 mm | 26 mm | 18 mm | 22 mm | 30 mm | 34 mm | 38 mm | 17 mm | 22 mm | 38 mm | 32 mm | 36 mm | 17 mm | 22 mm | 26 mm | 32 mm | 36 mm | 38 mm | 2 mm | 8 mm | 8 mm | 8 mm | 2 mm | 2 mm | 2 mm | 3 mm | 3 mm | 3 mm | 4 mm | 3 mm | 8 mm | 8 mm | 8 mm | 4 mm | 8 mm | 8 mm | 5 mm | 5 mm | 10 mm | 10 mm | 10 mm | 10 mm | 4 mm | 6 mm | 5 mm | 6 mm | 6 mm | 6 mm | 10 mm | 10 mm | 12 mm | 12 mm | 4 mm | 5 mm | 12 mm | 12 mm | 12 mm | 10 mm | 10 mm | 14 mm | 8 mm | 8 mm | 8 mm | 14 mm | 10 mm | 10 mm | 14 mm | 8 mm | 10 mm | 12 mm | 14 mm | 8 mm | 14 mm | 14 mm | 14 mm | 14 mm | 8 mm | 10 mm | 8 mm | 8 mm | 8 mm | 12 mm | 14 mm | 12 mm | 12 mm | 10 mm | 14 mm | 12 mm | 12 mm | 12 mm | 14 mm | 14 mm | 10 mm | 12 mm | 10 mm | 10 mm | 10 mm | 12 mm | 12 mm | 12 mm | 10 mm | 12 mm | 12 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 10 mm | 10 mm | 10 mm | 5 mm | 5 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 2.5 mm | 2.5 mm | 2.5 mm | ||||||||||||||||
Hardness | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | 60 HRC | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Height | 47 mm | 15 mm | 30 mm | 37 mm | 39 mm | 22 mm | 30 mm | 37 mm | 47 mm | 52 mm | 57 mm | 5 mm | 11 mm | 16 mm | 11 mm | 10 mm | 15 mm | 20 mm | 16 mm | 21 mm | 11 mm | 17 mm | 6 mm | 16 mm | 21 mm | 26 mm | 12 mm | 31 mm | 36 mm | 18 mm | 13 mm | 23 mm | 28 mm | 13 mm | 18 mm | 22 mm | 19 mm | 8 mm | 14 mm | 24 mm | 9 mm | 38 mm | 33 mm | 15 mm | 20 mm | 7 mm | 23 mm | 30 mm | 35 mm | 25 mm | 13 mm | 28 mm | 27 mm | 26 mm | 16 mm | 31 mm | 32 mm | 23 mm | 18 mm | 17 mm | 36 mm | 33 mm | 40 mm | 37 mm | 21 mm | 42 mm | 22 mm | 22 mm | 17 mm | 31 mm | 18 mm | 26 mm | 21 mm | 36 mm | 20 mm | 42 mm | 15 mm | 30 mm | 38 mm | 27 mm | 35 mm | 25 mm | 40 mm | 32 mm | 37 mm | 23 mm | 15 mm | 33 mm | 28 mm | 38 mm | 25 mm | 30 mm | 20 mm | 13 mm | 35 mm | 40 mm | 17 mm | 22 mm | 42 mm | 37 mm | 27 mm | 32 mm | 15 mm | 22 mm | 30 mm | 32 mm | 15 mm | 32 mm | 23 mm | 39 mm | 37 mm | 30 mm | 30 mm | 23 mm | 30 mm | 32 mm | 37 mm | 47 mm | 15 mm | 39 mm | 37 mm | 47 mm | 30 mm | 37 mm | |||||||||||||||||||||||||||||||||||||||||
Height tolerance | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | ± 0.01 mm | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Length | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm | 125 mm | 125 mm | 125 mm | 125 mm | 90 mm | 90 mm | 90 mm | 125 mm | 125 mm | 90 mm | 125 mm | 90 mm | 90 mm | 90 mm | 160 mm | 160 mm | 90 mm | 125 mm | 160 mm | 160 mm | 125 mm | 125 mm | 50 mm | 50 mm | 50 mm | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
suitable for colour code | Xtric 80 | Xtric 80 | Xtric 80 | Xtric 80 | Xtric 80 | Xtric 80 | Xtric 125 | Xtric 125 | Xtric 125 | Xtric 125 | Xtric 50 | Xtric 50 | Xtric 50 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels |