• The item cannot be ordered due to missing prices.

Pair of parallels magnetic 15C mm

Article no.: 363074 15C

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 50 mm
Width 2.5 mm
suitable for colour code Xtric 50
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 363074 15C
EAN / GTIN 4062406595463
Manufacturer number 363074 15C

Description

Note:

Sizes 15C, 20C, 22C, 30C and 32C were modified to suit the contour of the reduced-thickness jaws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart