Single pair of parallels for 366702 size 200, Width×height: 12X15mm

Article no.: 366726 12X15
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

Width×height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 12 mm
Height 15 mm
Type of product Pairs of parallels

Identification & Classification

Article number 366726 12X15
EAN / GTIN 4045197800794
Manufacturer number 366726 12X15
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
GARANT − precision version. Accuracy: Height and pairing tolerance ± 0.007 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366702; 366704.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart