Single pair of parallels for 366702 size 200, Width×height: 10X13mm

Article no.: 366726 10X13
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Width×height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 10 mm
Height 13 mm
Type of product Pairs of parallels

Identification & Classification

Article number 366726 10X13
EAN / GTIN 4045197800671
Manufacturer number 366726 10X13
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
GARANT − precision version. Accuracy: Height and pairing tolerance ± 0.007 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366702; 366704.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart