• The item cannot be ordered due to missing prices.

Single pair of parallels for 366702 / 6704 size 100 2X10 mm

Article no.: 366706 2X10

Select article variation and quantity

Width×height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 2 mm
    Height 10 mm
    Type of product Pairs of parallels

    Identification numbers & Classifications

    Article number 366706 2X10
    EAN / GTIN 4045197799319
    Manufacturer number 366706 2X10

    Description

    Version:

    Hardness: 60 HRC. Precision ground as pairs.
    GARANT − precision version. Accuracy: Height and pairing tolerance ± 0.007 mm.

    Application:

    In high precision work for parallel mounting of components in machine vices or jigs.

    Suitable for:

    Set of parallels 366702; 366704.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart