• The item cannot be ordered due to missing prices.

Single pair of magnetic parallels for 366740 size 90×2.5 30 mm

Article no.: 366741 30

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 30 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366741 30
EAN / GTIN 4062406082789
Manufacturer number 366741 30

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
GARANT − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366740.

Downloads & documents

Compare with similar products

This article


Recommendations


Single pair of magnetic parallels for 366740 size 90×2.5 30 mm

Single pair of magnetic parallels for 366740 size 90×2.5 30 mm

Width 30 30 2.5
Height 30 30 30
Length 125
suitable for colour code Xtric 125
Type of product Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart