Single pair of parallels for 366750 size 150×10, Width: 14mm

Article no.: 366755 14
Copy
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
109 pieces in stock 109 pieces available in 11-14 working days

Select article variation and quantity

Width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 14 mm
Type of product Pairs of parallels

Identification & Classification

Article number 366755 14
Copy
EAN / GTIN 4045197374691
Copy
Manufacturer number 366755 14
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
HOLEX − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366750.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart