• The item cannot be ordered due to missing prices.

Single pair of parallels for 366750 size 150×10 35 mm

Article no.: 366755 35

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 35 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366755 35
EAN / GTIN 4045197374790
Manufacturer number 366755 35

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
HOLEX − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366750.

Downloads & documents

Compare with similar products

This article


Recommendations


Single pair of parallels for 366750 size 150×10 35 mm

Single pair of parallels for 366750 size 150×10 35 mm

Width 35 5 10
Hardness 60 60
Height 35 35 35
Height tolerance ± 0.01 ± 0.01
Length 125 125
Type of product Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart