• The item cannot be ordered due to missing prices.

Pair of parallels, 125×5 Magnetic underside 35 mm

Article no.: 366323 35

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 125 mm
Width 5 mm
Height 35 mm
Height tolerance ± 0.01 mm
Hardness 60 HRC
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366323 35
EAN / GTIN 4062406298357
Manufacturer number 366323 35

Description

Advantage:

  • Flexible use thanks to integral rod magnet on the underside.
  • Reduction in set-up time.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart