• The item cannot be ordered due to missing prices.

Pair of parallels, 125×10 Magnetic underside 35 mm

Article no.: 366326 35

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 125 mm
    Width 10 mm
    Height 35 mm
    Height tolerance ± 0.01 mm
    Hardness 60 HRC
    Type of product Pairs of parallels

    Identification numbers & Classifications

    Article number 366326 35
    EAN / GTIN 4062406298500
    Manufacturer number 366326 35

    Description

    Advantage:

    • Flexible use thanks to integral rod magnet on the underside.
    • Reduction in set-up time.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart