• The item cannot be ordered due to missing prices.

Single pair of parallels for 366753 size 200×8 32 mm

Article no.: 366770 32

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 32 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366770 32
EAN / GTIN 4045197559333
Manufacturer number 366770 32

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
HOLEX − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366753.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart