• The item cannot be ordered due to missing prices.

Single pair of parallels for 366753 size 200×8 42 mm

Article no.: 366770 42

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 42 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366770 42
EAN / GTIN 4045197559364
Manufacturer number 366770 42

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
HOLEX − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366753.

Downloads & documents

Compare with similar products

This article


Recommendations


Single pair of parallels for 366753 size 200×8 42 mm

Single pair of parallels for 366753 size 200×8 42 mm

Width 42 42 5 10
Hardness 60 60
Height 42 42 42
Height tolerance ± 0.01 ± 0.01
Length 160 160
Type of product Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart