{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 42 mm | |
Type of product | Pairs of parallels |
Article number | 366760 42 | |
EAN / GTIN | 4045197559203 | |
Manufacturer number | 366760 42 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Single pair of parallels for 366751 size 160×4 42 mm |
|||||
Width | 42 | 42 | 5 | 10 | |
Hardness | 60 | 60 | |||
Height | 42 | 42 | 42 | ||
Height tolerance | ± 0.01 | ± 0.01 | |||
Length | 160 | 160 | |||
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels |