• The item cannot be ordered due to missing prices.

Single pair of magnetic parallels for 366740 size 160×2.5 37 mm

Article no.: 366744 37

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 37 mm
    Type of product Pairs of parallels

    Identification numbers & Classifications

    Article number 366744 37
    EAN / GTIN 4045197559012
    Manufacturer number 366744 37

    Description

    Version:

    Hardness: 60 HRC. Precision ground as pairs.
    GARANT − height tolerance 0.01 mm.

    Application:

    In high precision work for parallel mounting of components in machine vices or jigs.

    Suitable for:

    Set of parallels 366740.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart